This product requires certification to purchase.

Elongated Toilet Bowl in Biscuit

This product has been replaced by

KOHLER Biscuit Elongated Toilet Bowl
KOHLER Elongated Toilet Bowl in Biscuit
Manufacturer Part #44199-96
KOHLER

Highline® Elongated Toilet Bowl in Biscuit

  • Fast #
  • Part #K4199-96
  • Item #4100061
  • Manufacturer Part #4199-96
3.9 out of 5 Customer Rating
Brand image

This product has been replaced by

KOHLER Biscuit Elongated Toilet Bowl
KOHLER Elongated Toilet Bowl in Biscuit
Manufacturer Part #44199-96
KOHLER

Highline® Elongated Toilet Bowl in Biscuit

  • Fast #
  • Part #K4199-96
  • Item #4100061
  • Manufacturer Part #4199-96
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Three-bolt quick-connect installation
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Bowl Height Range
16-17 in
Depth
28-3/4 in
Height
16-1/2 in
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
28-3/4 in
Toilet Bowl Width
15-1/2 in
Toilet Rough-In
12 in
Trap Size
2-1/8 in
Width
15-1/2 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Shape
Elongated
Collection
Highline®
Color Finish Category
Neutrals
Color Finish Name
Biscuit
Dual Flush
No
Flush Type
Gravity
Material
Vitreous China
Toilet Installation
Floor Mount
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
EPA Compliant
No
GSA Approved
No
IAPMO Listed
No
MA Approved
No
NSF Certified
No
WaterSense Labeled
No
UPC
650531947345