1.28 gpf Elongated Two Piece Toilet in Biscuit
Highline® 1.28 gpf Elongated Two Piece Toilet in Biscuit
Product Details
This product includes
KOHLER Elongated Toilet Bowl in Biscuit
Part #K4199-96
KOHLER 1.28 gpf Toilet Tank in Biscuit
Part #K4467-RZ-96
- Elongated bowl offers added room and comfort
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Two piece toilet
- Combination consists of the Kohler® K-4467-RZ tank and Kohler® K-4199 bowl
- Insuliner® tank liner minimizes condensation on the tank when exposed to high humidity
- Includes tank locks
- Includes right-hand polished chrome trip lever
- Flow rate: 1.28 gpf
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Highline®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Chrome
- Handle Type:
- Lever
- Height:
- 31-1/4 in
- IAPMO Listed -:
- No
- Length:
- 29-3/4 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Side
- Type:
- K3999-RZ-96
- WaterSense Labeled:
- Yes
- Width:
- 18 in