This product requires certification to purchase.

1.28 gpf Round Two Piece Toilet in White

KOHLER

Highline® 1.28 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #KOH5481-U-0
  • Item #7373701
  • Manufacturer Part #5481-U-0
4.5 out of 5 Customer Rating
Brand image
KOHLER

Highline® 1.28 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #KOH5481-U-0
  • Item #7373701
  • Manufacturer Part #5481-U-0
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Vitreous china.
  • Comfort Height® Round-front bowl.
  • Class Five® flushing system.
  • Includes left-hand polished chrome trip lever.
  • 1.28 gpf (4.8 lpf).
  • 2-1/8" (54 mm) fully glazed trap way.
  • 12" (305 mm) rough-in.
  • Supply line and Wax Ring not included, but required for installation. Recommended Wax Ring, and Connector Hose part numbers listed below.
  • 10.5" (267 mm) x 8.25" (210 mm) water area.
  • 27-3/4" (705 mm) x 18" (457 mm) x 31-1/4" (794 mm).
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
16-17 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
27-3/4 in
Toilet Bowl Width
15-9/16 in
Toilet Rough-In
12 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Only
No
Bowl Shape
Round
Collection
Highline®
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Gravity
Handle Material
Polished Chrome
Handle Type
Trip Lever
Material
Vitreous China
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Installation
Floor Mount
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
EPA Compliant
Yes
GSA Approved
No
IAPMO Listed
No
MA Approved
No
NSF Certified
No
WaterSense Labeled
Yes
UPC
885612537898