This product requires certification to purchase.

1.6 gpf Toilet Tank in White

KOHLER

Highline® 1.6 gpf Toilet Tank in White

  • Fast #
  • Part #K44468-0
  • Item #11833304
  • Manufacturer Part #44468-0
5 out of 5 Customer Rating
Brand image
KOHLER

Highline® 1.6 gpf Toilet Tank in White

  • Fast #
  • Part #K44468-0
  • Item #11833304
  • Manufacturer Part #44468-0
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • The Kohler Highline toilet tank features innovative Revolution 360 technology, an advanced flushing system that uses a powerful swirling motion to thoroughly rinse the bowl. This toilet tank also utilizes innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. Pair with the recommended bowls for a complete Highline toilet.
  • Coordinates with products from the Highline line seamlessly
  • Tank only configuration - giving you the opportunity to select your matching bowl
  • Left hand trip lever placement
  • Constructed of vitreous china ensuring durability and dependability
  • Premier finishing process - finishes will resist corrosion and tarnishing through everyday use
  • All hardware required for installation is included
  • Combines with a K-44197, K-44198, or K-44199 bowl
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
  • Requires Certification

Documents

Dimensions & Measurements
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Height
13-47/50 in
Toilet Rough-In
12 in
Width
18 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Collection
Highline®
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Pressure
Handle Material
Metal
Handle Type
Lever
Material
Vitreous China
Toilet Type
Tank
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
Warranty & Product Information
ASME
ASME A-112.19.2
CEC Compliant
Not for Sale in CA
CSA Certified
B45.1
UPC
195711210395