This product requires certification to purchase.

Elongated Toilet Bowl in Black Black™

KOHLER

Highline® Elongated Toilet Bowl in Black Black™

  • Fast #
  • Part #K44199-7
  • Item #11833294
  • Manufacturer Part #K44199-7
4.6 out of 5 Customer Rating
Brand image
KOHLER

Highline® Elongated Toilet Bowl in Black Black™

  • Fast #
  • Part #K44199-7
  • Item #11833294
  • Manufacturer Part #K44199-7
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 9
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Kohler Highline elongated chair-height toilet bowl offers space and comfort. This toilet bowl combines trusted performance with top-of-the-line features to enhance luxury and efficiency. At the heart of this toilets clean and simple aesthetic is Revolution 360 technology, an advanced flushing system that uses a powerful swirling motion to thoroughly rinse the bowl. Pair with the recommended toilet tank for a complete Highline toilet.
  • Coordinates with products from the Highline line seamlessly
  • Bowl only configuration - giving you the opportunity to select your matching tank
  • Installs in a floor mounted configuration
  • Elongated bowl provides extra comfort, extending out an extra 1-1/2" compared to a round configuration
  • Constructed of vitreous china ensuring durability and dependability
  • Premier finishing process - finishes will resist corrosion and tarnishing through everyday use
  • All hardware required for installation is included
  • 2 (51 mm) fully glazed trapway
  • Weighs less than previous Highline models
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Bowl Height Range
16-17 in
Height
16-47/50 in
Toilet Bowl Height
16-1/2 in
Toilet Rough-In
12 in
Trap Size
2 in
Width
14-33/100 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Shape
Elongated
Collection
Highline®
Color Finish Category
Blacks
Color Finish Name
Black Black
Flush Type
Gravity
Material
Vitreous China
Toilet/Urinal Outlet
Floor
Toilet Installation
Floor Mount
Toilet Seat Shape
Elongated
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A-112.19.2
CEC Compliant
For Sale in CA
CSA Certified
B45.1
UPC
195711204080