Revolution 360® 1.28 gpf Elongated Two Piece Toilet in Biscuit
Highline® Revolution 360® 1.28 gpf Elongated Two Piece Toilet in Biscuit
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
This product includes
KOHLER Elongated Toilet Bowl in Biscuit
Part #K44199-96
KOHLER 1.28 gpf Toilet Tank in Biscuit
Part #K44467-RA-96
- The upgraded Highline toilet combines trusted performance with top-of-the-line features to enhance luxury and efficiency. At the heart of this toilets clean and simple aesthetic is Revolution 360 technology, an advanced flushing system that uses a powerful swirling motion to thoroughly rinse the bowl. A 1.28-gallon flush provides significant water savings of up to 16,500 gallons per year, compared to a 3.5-gallon toilet, without sacrificing performance. Weighing less than previous Highline models, this toilet is easier to handle and install.
- Coordinates with products from the Highline line seamlessly
- Two-piece configuration allows for easier access to the area around the toilet
- Installs in a floor mounted configuration
- Elongated bowl provides extra comfort, extending out an extra 1-1/2" compared to a round configuration
- Right hand trip lever placement
- Constructed of vitreous china ensuring durability and dependability
- Premier finishing process - finishes will resist corrosion and tarnishing through everyday use
- WaterSense certified - toilet uses 20% less water than the current standard while maintaining superior performance
- All hardware required for installation is included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A-112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- B45.1
- Collection:
- Highline®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 29-5/16
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Pressure
- Height:
- 31-1/8
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-1/2
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Two Piece
- Trap Size:
- 2-1/8
- Trip Lever Location:
- Right-Hand
- Type:
- KOH43999-RA-96
- UPC:
- 195711204271
- WaterSense Labeled:
- Yes
- Width:
- 18-1/50