This product requires certification to purchase.

Revolution 360® 1.28 gpf Elongated Two Piece Toilet in White

KOHLER

Highline® Revolution 360® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #KOH43999-0
  • Item #12308355
  • Manufacturer Part #43999-0
3.2 out of 5 Customer Rating
Brand image
KOHLER

Highline® Revolution 360® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #KOH43999-0
  • Item #12308355
  • Manufacturer Part #43999-0
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The upgraded Highline toilet combines trusted performance with top-of-the-line features to enhance luxury and efficiency. At the heart of this toilets clean and simple aesthetic is Revolution 360 technology, an advanced flushing system that uses a powerful swirling motion to thoroughly rinse the bowl. A 1.28-gallon flush provides significant water savings of up to 16,500 gallons per year, compared to a 3.5-gallon toilet without sacrificing performance. This toilet weighs less that previous Highline models, making it easier to handle and install
  • Coordinates with products from the Highline line seamlessly
  • Two-piece configuration allows for easier access to the area around the toilet
  • Installs in a floor mounted configuration
  • Elongated bowl provides extra comfort, extending out an extra 1-1/2" compared to a round configuration
  • Left hand trip lever placement
  • Constructed of vitreous china ensuring durability and dependability
  • Premier finishing process - finishes will resist corrosion and tarnishing through everyday use
  • WaterSense certified - toilet uses 20% less water than the current standard while maintaining superior performance
  • All hardware required for installation is included
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Bowl Height Range
16-17 in
Depth
29-5/16 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
31-1/8 in
Toilet Bowl Height
16-1/2 in
Toilet Rough-In
12 in
Trap Size
2-1/8 in
Width
18-1/50 in
Characteristics & Features
Bowl Shape
Elongated
Collection
Highline®
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Pressure
Material
Vitreous China
Toilet Installation
Floor Mount
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A-112.19.2
CEC Compliant
For Sale in CA
CSA Certified
B45.1
Type
KOH43999-0
WaterSense Labeled
Yes
UPC
195711204233