This product requires certification to purchase.

Tall Round Front Toilet Bowl in White

KOHLER

Highline® Tall Round Front Toilet Bowl in White

  • Fast #
  • Part #K35643-0
  • Item #11785540
  • Manufacturer Part #35643-0
4.6 out of 5 Customer Rating
Brand image
KOHLER

Highline® Tall Round Front Toilet Bowl in White

  • Fast #
  • Part #K35643-0
  • Item #11785540
  • Manufacturer Part #35643-0
4.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Covered under Kohler's toilets and seats limited warranty and toilets and seats limited commercial warranty
  • Coordinates with products from the Highline line seamlessly
  • Bowl only configuration - giving you the opportunity to select your matching tank
  • Installs in a floor mounted configuration
  • Round bowl is ideal for bathrooms with limited space
  • Constructed of vitreous China ensuring durability and dependability
  • Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
  • All hardware required for installation is included
  • Requires Certification

Documents

Dimensions & Measurements
Bowl Height Range
17 in+
Height
19-1/10 in
Length
15-1/2 in
Toilet Bowl Height
19 in
Toilet Rough-In
12 in
Trap Size
2-1/8 in
Width
15-1/2 in
Characteristics & Features
Bowl Shape
Round
Collection
Highline®
Color Finish Category
Whites
Color Finish Name
White
Handle Material
Vitreous China
Material
Vitreous China
Toilet Installation
Floor Mount
Toilet Seat Shape
Round
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
No
UPC
195711251152