This product requires certification to purchase.

Hole Cover

KOHLER

Hole Cover

  • Fast #
  • Part #K8830-SN
  • Item #9926136
  • Manufacturer Part #8830-SN
3.3 out of 5 Customer Rating
Brand image
KOHLER

Hole Cover

  • Fast #
  • Part #K8830-SN
  • Item #9926136
  • Manufacturer Part #8830-SN
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fits 1/2 in - 1-1/2 in faucet hole
  • Available in durable enameled steel or stainless steel
  • Durable metal construction
  • KOHLER finishes resist corrosion and tarnishing
  • KOHLER One-Year Limited Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Width
1-81/100 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Material
Stainless Steel
Warranty & Product Information
Type
K8830-SN
UPC
195711019288