This product requires certification to purchase.

Single Function Showerhead in Vibrant® Brushed Nickel

KOHLER

Honesty® Single Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K26148-G-BN
  • Item #8051402
  • Manufacturer Part #26148-G-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Honesty® Single Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K26148-G-BN
  • Item #8051402
  • Manufacturer Part #26148-G-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Spray performance delivers a "drenching" rain experience
  • Angled nozzles provide a full-coverage spray
  • MasterClean sprayface resists hard water buildup and is easy to clean
  • 1.75 gpm (6.6 lpm) flow rate
  • Coordinates with other products in the Honesty collection
  • 1/2-in NPT connection
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Faucet Connection Size
1/2 in
Height
2-7/16 in
Length
8 in
Showerhead Flow Rate
1.75 gpm
Width
8 in
Characteristics & Features
Collection
Honesty®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Material
Plastic
Faucet Mount
Ceiling Mount
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
885612773272


Recommended Accessories