This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

KOHLER

Honesty® Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K37889-4-2MB
  • Item #11656927
  • Manufacturer Part #37889-4-2MB
4.2 out of 5 Customer Rating
Brand image
KOHLER

Honesty® Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K37889-4-2MB
  • Item #11656927
  • Manufacturer Part #37889-4-2MB
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
9/16 in
Faucet Height
5-15/16 in
Flow Rate
1.2 gpm
Height
5-15/16 in
Maximum Deck Thickness
2-3/8 in
Spout Height
4 in
Spout Reach
4-3/16 in
Included Components
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Honesty®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
UPC
195711220134