This product requires certification to purchase.

Single Handle Multi Function Shower System in Matte Black

KOHLER

Honesty® Single Handle Multi Function Shower System in Matte Black

  • Fast #
  • Part #K26273-G-BL
  • Item #10434131
  • Manufacturer Part #26273-G-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Honesty® Single Handle Multi Function Shower System in Matte Black

  • Fast #
  • Part #K26273-G-BL
  • Item #10434131
  • Manufacturer Part #26273-G-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Shift+® Square multifunction hand shower offers full coverage and targeted massage spray options
  • 8 in (203 mm) Honesty® rainhead with a full coverage spray and an adjustable ball joint for precise spray adjustment
  • 1.75 gpm (6.6 lpm) maximum flow rate
  • Hand shower contains flow-regulating check valve for backflow prevention
  • Awaken® wall-mount supply elbow with check valve
  • Right-angle shower arm and flange
  • 24 in (610 mm) slide bar length offers a custom shower at various heights
  • Box includes: 8 in rainhead, rainhead arm, hand shower, 60 in metal shower hose, adjustable slide bar with hand shower mounting bracket, wall-mount supply elbow, and Rite-Temp valve trim
  • Valve sold separately
  • This product can help a building earn Water Efficiency points in LEED® Green Building Rating System
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Escutcheon Height
6-1/2 in
Escutcheon Width
6-1/2 in
Hand Shower Flow Rate
1.75 gpm
Height
2-3/8 in
Hose Length
60 in
Length
8 in
Shower Arm Reach
14-5/8 in
Showerhead Flow Rate
1.75 gpm
Slide Bar Height
24 in
Characteristics & Features
Collection
Honesty®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Multi
Spray Type
Rain
Trim Only
No
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
195711146588