This product requires certification to purchase.

Single Handle Multi Function Shower System in Vibrant® Brushed Moderne Brass

KOHLER

Honesty® Single Handle Multi Function Shower System in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K26273-Y-2MB
  • Item #10434133
  • Manufacturer Part #26273-Y-2MB
4.4 out of 5 Customer Rating
Brand image
KOHLER

Honesty® Single Handle Multi Function Shower System in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K26273-Y-2MB
  • Item #10434133
  • Manufacturer Part #26273-Y-2MB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Shift+® Square multifunction hand shower offers full coverage and targeted massage spray options
  • 8 in (203 mm) Honesty® rainhead with a full coverage spray and an adjustable ball joint for precise spray adjustment
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Hand shower contains flow-regulating check valve for backflow prevention
  • Awaken® wall-mount supply elbow with check valve
  • Right-angle shower arm and flange
  • 24 in (610 mm) slide bar length offers a custom shower at various heights
  • Box includes: 8 in rainhead, rainhead arm, hand shower, 60 in metal shower hose, adjustable slide bar with hand shower mounting bracket, wall-mount supply elbow, and Rite-Temp valve trim
  • Valve sold separately
  • Requires Certification
Dimensions & Measurements
Escutcheon Height
6-1/2 in
Escutcheon Width
6-1/2 in
Hand Shower Flow Rate
2.5 gpm
Height
40-3/8 in
Hose Length
60 in
Length
18-9/16 in
Shower Arm Reach
14-5/8 in
Showerhead Flow Rate
2.5 gpm
Slide Bar Height
24 in
Characteristics & Features
Collection
Honesty®
Color Finish Category
Gold Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Multi
Spray Type
Rain
Trim Only
No
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
WaterSense Labeled
No
UPC
195711146625