This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel

KOHLER

Honesty® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KTS99761-4-BN
  • Item #9622144
  • Manufacturer Part #TS99761-4-BN
4.5 out of 5 Customer Rating
Brand image
KOHLER

Honesty® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KTS99761-4-BN
  • Item #9622144
  • Manufacturer Part #TS99761-4-BN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • A single handle controls both on/off activation and temperature setting
  • Complements Honesty® faucets and accessories
  • Premium material construction with metal handle ensures reliability and durability
  • KOHLER® finishes resist corrosion and tarnishing
  • Trim only, requires valve to complete installation (sold separately)
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
4-1/2 in
Diameter
6-1/2 in
Escutcheon Height
6-1/2 in
Escutcheon Width
6-1/2 in
Height
6-1/2 in
Length
4-1/4 in
Width
6-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Honesty®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1, CSA B651
IAPMO Listed
Yes
Product Type
Valve Trim
UPC
885612922311