This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

KOHLER

Honesty® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K36786-4-CP
  • Item #11656922
  • Manufacturer Part #36786-4-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Honesty® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K36786-4-CP
  • Item #11656922
  • Manufacturer Part #36786-4-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
16 in
Faucet Connection Size
1/2 in
Faucet Height
4-7/8 in
Flow Rate
1.2 gpm
Height
4-7/8 in
Maximum Deck Thickness
2 in
Spout Height
4-1/8 in
Spout Reach
5-5/16 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Honesty®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
WaterSense Labeled
Yes
UPC
195711243362