This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

KOHLER

Honesty® Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K36786-4-2MB
  • Item #11656919
  • Manufacturer Part #36786-4-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Honesty® Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K36786-4-2MB
  • Item #11656919
  • Manufacturer Part #36786-4-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Two Lever handles offer separate control of hot and cold water; Covered under Kohler's faucet lifetime limited warranty and faucet lifetime limited commercial warranty
  • Ultra Glide® valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control; Faucet body constructed of metal
  • Includes clicker drain with 1-1/4" (32 mm) metal tailpiece; Coordinates with products from the Honesty line
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar);Widespread mounting type - 3 hole faucet with 8" to 16" centers
  • Deck mounted installation - 3 hole faucet mounts directly to sink or countertop
  • Two lever handles offer separate control of hot and cold water
  • Faucet includes ceramic disc valve
  • Includes clicker drain with 1-1/4" (32 mm) metal tailpiece
  • All hardware required for installation is included
  • Complies with ADA standards
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
4-13/16 in
Flow Rate
1.2 gpm
Height
4-13/16 in
Maximum Deck Thickness
2 in
Spout Height
4-1/8 in
Spout Reach
5-5/16 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc, UltraGlide
Collection
Honesty®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
195711243331