Hot, Quarter Turn Ceramic Cartridge Valve for K-7856 and K-7825
Hot, Quarter Turn Ceramic Cartridge Valve for K-7856 and K-7825
Package Quantity Info:
Each: 1 Case: 3 Pallet: 1920-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Kohler Genuine Parts
- One-piece ceramic, 1/4 turn valve
- Solid construction provides increased durability and smooth handle rotation
- Replaces full-turn Valvet GP30002
- Solid Construction For Smooth Handle Rotation
- Made in the USA
Specifications
- Cartridge Type:
- Hot, Quarter Turn, Ceramic Disc
- Faucet Part Type:
- Cartridge
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 885612481658