27 in. Shower Rail in Matte Black
HydroRail® 27 in. Shower Rail in Matte Black
Package Quantity Info:
Each: 1 Pallet: 45-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Column lets you customize your shower with a showerhead and hand shower
- Designed for new installations or retrofit to replace an existing installed shower arm
- Diverter at the base of the column makes for easy toggling between hand shower and showerhead
- Slidebar bracket allows you to adjust height and angle of the hand shower
- Showerhead, hand shower, and shower hose are sold separately to allow for customized decor and functionality
- Developed and optimized for use with KOHLER hand showers and KOHLER Katalyst showerheads
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Collection:
- HydroRail®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7-7/16 in
- Height:
- 34-3/8 in
- Hose Included:
- No
- Slide Bar Height:
- 27 in
- UPC:
- 885612834188
- Width:
- 3-5/16 in