This product requires certification to purchase.

27 in. Shower Rail in Vibrant® Brushed Bronze

KOHLER

HydroRail® 27 in. Shower Rail in Vibrant® Brushed Bronze

  • Fast #
  • Part #K45903-BV
  • Item #4554734
  • Manufacturer Part #45903-BV
5 out of 5 Customer Rating
Brand image
KOHLER

HydroRail® 27 in. Shower Rail in Vibrant® Brushed Bronze

  • Fast #
  • Part #K45903-BV
  • Item #4554734
  • Manufacturer Part #45903-BV
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Converts your fixed showerhead to a hand shower and sidebar combination
  • Includes column/sidebar and hand shower bracket
  • Showerhead, hand shower and shower hose (sold separately) are to allow for customized decor and functionality
  • For use in bath/shower installations
  • Patent-pending technology allows for an easy bath/shower installation
  • Sidebar bracket allows you to adjust height and angle of hand shower
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3 in
Height
27 in
Overall Height
40 in
Slide Bar Height
27 in
Width
3-31253/100000 in
Included Components
Hose Included
No
Characteristics & Features
Collection
HydroRail®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B651, CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
885612140555