This product requires certification to purchase.

Multi Function Shower System in Matte Black

KOHLER

HydroRail® R Multi Function Shower System in Matte Black

  • Fast #
  • Part #K76474-Y-BL
  • Item #10103472
  • Manufacturer Part #76474-Y-BL
3.3 out of 5 Customer Rating
Brand image
KOHLER

HydroRail® R Multi Function Shower System in Matte Black

  • Fast #
  • Part #K76474-Y-BL
  • Item #10103472
  • Manufacturer Part #76474-Y-BL
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • HydroRail-R arch shower column designed for new installations or retrofit applications to replace an existing shower arm
  • 8-in Awaken® rainhead with a full coverage spray and an adjustable ball joint for precise spray adjustment
  • Shift+ round multifunction handshower offers full coverage and targeted massage spray options
  • Full coverage produces an encompassing spray ideal for everyday use
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Slidebar bracket allows you to adjust the height and angle of the handshower
  • Diverter at base of column makes for easy toggling between handshower and showerhead
  • Handshower contains flow-regulating check valve for backflow prevention
  • Requires Certification
Dimensions & Measurements
Escutcheon Height
3 in
Escutcheon Width
3 in
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
2.5 gpm
Height
27-1/2 in
Hose Length
60 in
Shower Arm Reach
17-15/16 in
Showerhead Flow Rate
2.5 gpm
Slide Bar Height
18 in
Width
9 in
Characteristics & Features
Collection
HydroRail® R
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Connection
NPT
Showerhead Function
Multi
Spray Type
Full Coverage, Rain Head, Targeted Spray
Trim Only
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
Not for Sale in CA
WaterSense Labeled
No
UPC
195711029713