This product requires certification to purchase.

One Handle Single Function Shower Faucet in Vibrant® French Gold

KOHLER

HydroRail®-R Occasion™ One Handle Single Function Shower Faucet in Vibrant® French Gold

  • Fast #
  • Part #K27118-G-AF
  • Item #10078093
  • Manufacturer Part #27118-G-AF
4.3 out of 5 Customer Rating
Brand image
KOHLER

HydroRail®-R Occasion™ One Handle Single Function Shower Faucet in Vibrant® French Gold

  • Fast #
  • Part #K27118-G-AF
  • Item #10078093
  • Manufacturer Part #27118-G-AF
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant French Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Hydro Rail-R arch shower column designed for new installations or retrofit applications to replace an existing shower arm
  • Diverter positioned at the base of the column makes for easy toggling between the handshower and rainhead
  • Slidebar bracket allows you to adjust the height and angle of the handshower
  • Full coverage with Katalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • Optimized sprayface for consistent spray coverage
  • 1.75 gpm (6.6 lpm) maximum flow rate at 80 psi (5.5 bar)
  • Part of the occasion bathroom faucet and accessory collection
  • Part of the Occasion bathroom faucet and accessory collection
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Diameter
8-5/16 in
Escutcheon Height
3 in
Escutcheon Width
3 in
Faucet Connection Size
1/2 in
Height
29 in
Length
2-1/4 in
Shower Arm Reach
17-15/16 in
Showerhead Flow Rate
1.75 gpm
Width
2-1/4 in
Characteristics & Features
Collection
HydroRail®-R Occasion™
Color Finish Category
Gold Tones
Color Finish Name
Vibrant French Gold
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Full Coverage
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
195711059031