This product requires certification to purchase.

Multi Function Shower System in Matte Black

KOHLER

HydroRail®-S Multi Function Shower System in Matte Black

  • Fast #
  • Part #K76471-Y-BL
  • Item #10103466
  • Manufacturer Part #76471-Y-BL
3.6 out of 5 Customer Rating
Brand image
KOHLER

HydroRail®-S Multi Function Shower System in Matte Black

  • Fast #
  • Part #K76471-Y-BL
  • Item #10103466
  • Manufacturer Part #76471-Y-BL
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Advanced spray engine provides three alternate experiences: Wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Pause feature temporarily pauses water flow to conserve water while you lather, shave, or shampoo
  • Thumb tab allows for a smooth transition between sprays
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Slidebar bracket allows you to adjust the height and angle of the handshower
  • Diverter at base of column makes for easy toggling between handshower and showerhead
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Body Spray Flow Rate
2.5 gpm
Escutcheon Height
3 in
Escutcheon Width
3 in
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
2.5 gpm
Height
25-3/8 in
Hose Length
60 in
Shower Arm Reach
6-5/8 in
Showerhead Flow Rate
2.5 gpm
Slide Bar Height
18 in
Width
5 in
Characteristics & Features
Collection
HydroRail®-S
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Connection
NPT
Showerhead Function
Multi
Spray Type
Intense Drenching, Targeted Spray, Wide Coverage
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
Not for Sale in CA
UPC
195711029690