This product requires certification to purchase.

Single Handle Single Function Shower System in Vibrant® Brushed Nickel

KOHLER

HydroRail®-S Occasion™ Single Handle Single Function Shower System in Vibrant® Brushed Nickel

  • Fast #
  • Part #K27119-G-BN
  • Item #9918047
  • Manufacturer Part #27119-G-BN
5 out of 5 Customer Rating
Brand image
KOHLER

HydroRail®-S Occasion™ Single Handle Single Function Shower System in Vibrant® Brushed Nickel

  • Fast #
  • Part #K27119-G-BN
  • Item #9918047
  • Manufacturer Part #27119-G-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Includes single-function showerhead and handshower, hose, and HydroRail-S shower column with handshower holder
  • Designed for new installations or retrofit to replace an existing installed shower arm
  • Diverter positioned at the base of the column makes for easy toggling between the handshower and rainhead
  • Slidebar bracket allows you to adjust the height and angle of the handshower
  • Full coverage with Katalyst™ air-induction technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Optimized sprayface for consistent spray coverage
  • 1.75 gpm (6.6 lpm) maximum flow rate at 80 psi (5.5 bar)
  • Part of the Occasion bathroom faucet and accessory collection
  • This product can help a building earn water efficiency points in LEED® green building rating system
  • Requires Certification

Documents

Dimensions & Measurements
Escutcheon Height
3 in
Escutcheon Width
3 in
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
1.75 gpm
Height
26-7/8 in
Hose Length
61 in
Shower Arm Reach
6-1/4 in
Showerhead Flow Rate
1.75 gpm
Width
2-1/4 in
Characteristics & Features
Collection
HydroRail®-S Occasion™
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Connection
NPT
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Drench
Warranty & Product Information
ADA Compliant
No
Application
Commercial
ASME
ASME A112.18.1
UPC
195711013309