This product requires certification to purchase.

Shower System in Vibrant Brushed Moderne Brass

KOHLER

HydroRail®-S Shower System in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K76472-G-2MB
  • Item #9957588
  • Manufacturer Part #76472-G-2MB
3.8 out of 5 Customer Rating
Brand image
KOHLER

HydroRail®-S Shower System in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K76472-G-2MB
  • Item #9957588
  • Manufacturer Part #76472-G-2MB
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Includes K-72774-G Artifacts® showerhead, K-72776-G Artifacts® handshower, K-4596 HydroRail®-S shower column, and K-9514 Master shower® 6" metal hose
  • Optimized sprayface features a nozzle geometry that delivers a more focused coverage of large water droplets that both minimizes wasteful overspray and increases cleaning and hair-rinsing performance
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • Translucent nozzle color provides improved visual aesthetic with all available finishes
  • 1.75 gpm (6.6 lpm) maximum showerhead/handshower flow rate at 45 psi (3.1 bar)
  • Slidebar bracket allows you to adjust the height and angle of the handshower
  • Diverter at base of column makes for easy toggling between handshower and showerhead
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Escutcheon Height
3 in
Escutcheon Width
3 in
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
1.75 gpm
Height
25-3/8 in
Hose Length
60 in
Length
25-3/8 in
Shower Arm Reach
6-1/4 in
Showerhead Flow Rate
1.75 gpm
Slide Bar Height
18 in
Width
3-5/16 in
Characteristics & Features
Collection
HydroRail®-S
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Connection
NPT
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Aerated
Trim Only
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
Yes
UPC
195711063632