This product requires certification to purchase.

Single Function Shower System in Polished Chrome

KOHLER

HydroRail®-S Single Function Shower System in Polished Chrome

  • Fast #
  • Part #K76472-Y-CP
  • Item #10103470
  • Manufacturer Part #76472-Y-CP
4.1 out of 5 Customer Rating
Brand image
KOHLER

HydroRail®-S Single Function Shower System in Polished Chrome

  • Fast #
  • Part #K76472-Y-CP
  • Item #10103470
  • Manufacturer Part #76472-Y-CP
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Optimized sprayface features a nozzle geometry that delivers a more focused coverage of large water droplets that both minimizes wasteful overspray and increases cleaning and hair-rinsing performance
  • Translucent nozzle color provides improved visual aesthetic with all available finishes
  • Slidebar bracket allows you to adjust the height and angle of the handshower
  • Diverter at base of column makes for easy toggling between handshower and showerhead
  • Includes K-72773 Artifacts® showerhead, K-72776-Y Artifacts® handshower, K-45906 HydroRail-S® shower column, and K-9514 MasterShower® 60-in (1524 mm) metal hose
  • Requires Certification
Dimensions & Measurements
Escutcheon Height
1-1/2 in
Escutcheon Width
1-1/2 in
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
2.5 gpm
Height
25-3/8 in
Hose Length
60 in
Shower Arm Reach
6-1/4 in
Showerhead Flow Rate
2.5 gpm
Slide Bar Height
18 in
Width
7 in
Characteristics & Features
Collection
HydroRail®-S
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
NPT
Showerhead Function
Single
Trim Only
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
Not for Sale in CA
WaterSense Labeled
No
UPC
195711016102