This product requires certification to purchase.

Elongated Closed Front Toilet Seat with Cover in Biscuit

KOHLER

Hyten™ Elevated Quiet-Close™ Elongated Closed Front Toilet Seat with Cover in Biscuit

  • Fast #
  • Part #K25875-96
  • Item #9752008
  • Manufacturer Part #25875-96
4.8 out of 5 Customer Rating
Brand image
KOHLER

Hyten™ Elevated Quiet-Close™ Elongated Closed Front Toilet Seat with Cover in Biscuit

  • Fast #
  • Part #K25875-96
  • Item #9752008
  • Manufacturer Part #25875-96
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3 in (76 mm) raised seating surface provides a more comfortable height for those with limited mobility.
  • Eye-pleasing design mimics a conventional toilet seat, with no unattractive riser to detract from your bathroom decor.
  • Elongated closed-front seat.
  • Contoured seat for user comfort.
  • Grip-Tight installation hardware makes it easy to fasten the seat – everything is done from above the bowl.
  • Quick-Release™ functionality allows seat to be removed easily from toilet for convenient cleaning.
  • Grip-Tight bumpers hold seat firmly in place.
  • Quiet-Close™ elongated seat closes quietly.
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
Collection:
Hyten™ Elevated Quiet-Close™
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Fits Brand:
KOHLER
Height:
3-5/8 in
IAPMO Listed:
Yes
Length:
18-3/16 in
Material:
Plastic
Seat Features:
Quick-Release, Soft Close Lid
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
UPC:
885612992017
Width:
14-7/16 in