This product requires certification to purchase.

In-Wall Tank and Carrier System

KOHLER

In-Wall Tank and Carrier System

  • Fast #
  • Part #K28829-NA
  • Item #11674010
  • Manufacturer Part #28829-NA
5 out of 5 Customer Rating
Brand image
KOHLER

In-Wall Tank and Carrier System

  • Fast #
  • Part #K28829-NA
  • Item #11674010
  • Manufacturer Part #28829-NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Robust steel frame
  • Insulated tank to prevent sweating
  • Dual-flush actuator offers a choice of 0.8 or 1.6 gpf (3.0 or 6.0 lpf)
  • Large flush actuator plate opening can be removed for easy access to inner tank
  • Adjustable height allows bowl to be set from drainage outlet centerline to frame bottom 6-7/16 in – 19-13/16 in (164 – 503 mm) from floor
  • Works with compatible wall-hung bowls and select flush actuator plates to create a complete solution
  • Eligible for consumer rebates in some municipalities
  • Requires Certification
Dimensions & Measurements
Height
45-67/100 in
Length
3-3/20 in
Package Quantity
1
Characteristics & Features
Handle Material
Steel
Material
Steel
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.6.2, ASME A112.19.5/CSA B45.15
CEC Compliant
For Sale in CA
Product Type
Toilet Tank
Type
K28829-NA
UPC
195711065490