This product requires certification to purchase.

Adapter Kit in Vibrant® Brushed Moderne Brass

KOHLER

Invigoration® Series DTV+™ Adapter Kit in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K5548-K1-2MB
  • Item #9622110
  • Manufacturer Part #5548-K1-2MB
3.8 out of 5 Customer Rating
Brand image
KOHLER

Invigoration® Series DTV+™ Adapter Kit in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K5548-K1-2MB
  • Item #9622110
  • Manufacturer Part #5548-K1-2MB
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Create a luxurious spa experience in the privacy of your home with a soothing steam shower. This steam adapter kit enables the DTV+ system to control an Invigoration series steam generator, bringing steam to your shower space in just 60 seconds at the push of a button. The kit also includes a remote temperature sensor and a steam head with aromatherapy well, allowing you to add aromatic scents to enhance your steam experience
  • Allows KOHLER® invigoration steam generator to be controlled via the DTV+ showering system
  • For use with KOHLER® invigoration steam generators between 5 and 15 kilowatts
  • Adjustable temperature settings between 90°F and 125°F
  • Aromatherapy reservoir on steam heads
  • Includes steam head, temperature sensor, and adapter
  • Circular steam head design allows steam to be evenly dispensed throughout shower
  • 20-minute safety auto shutoff
  • Quick-connect RJ-12 cord and connector for simplified installation and service
  • Not compatible with other manufacturers' steam generators
  • Requires Certification
Dimensions & Measurements
Depth
3/4 in
Diameter
3 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
4 in
Length
4 in
Width
3-1/4 in
Characteristics & Features
Brand Model Compatibility
Invigoration®
Collection
Invigoration® Series DTV+™
Color Finish Name
Vibrant Brushed Moderne Brass
Installation Type
Wall Mount
Material
Brass
Warranty & Product Information
ADA Compliant
No
Product Type
Adapter Kit
UPC
885612956804