This product requires certification to purchase.

20-7/8 in. Dual Mount Cast Iron Single Bowl Bar Sink in Dune

KOHLER

Iron/Tones® 20-7/8 in. Dual Mount Cast Iron Single Bowl Bar Sink in Dune

  • Fast #
  • Part #K6587-NY
  • Item #4157845
  • Manufacturer Part #6587-NY
4.1 out of 5 Customer Rating
Brand image
KOHLER

Iron/Tones® 20-7/8 in. Dual Mount Cast Iron Single Bowl Bar Sink in Dune

  • Fast #
  • Part #K6587-NY
  • Item #4157845
  • Manufacturer Part #6587-NY
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Dune Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Minimum base cabinet width 21"
  • Single bowl
  • Depth: 9-1/2"
  • No faucet holes
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-7/8 in
Length
20-7/8 in
Sink Bowl Size
18 in x 18 in x 9-1/2 in
Sink Depth
10 in
Sink Size Range
20 in - 25.99 in
Width
20-7/8 in
Characteristics & Features
Collection
Iron/Tones®
Color Finish Category
Neutrals
Color Finish Name
Dune
Drain Location
Rear
Installation Type
Drop-in, Undermount
Number of Bowls
1
Number of Holes
No Hole
Shape
Square
Sink Installation Type
Drop-in
Sink Material
Cast Iron
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.19.1
CSA Certified
CSA B45.2
IAPMO Listed
No
UPC
885612021434