This product requires certification to purchase.

27 x 18-3/4 in. Cast Iron Single Bowl Drop-in and Undermount Kitchen Sink in Dune

KOHLER

Iron/Tones® 27 x 18-3/4 in. Cast Iron Single Bowl Drop-in and Undermount Kitchen Sink in Dune

  • Fast #
  • Part #K5708-NY
  • Item #7262411
  • Manufacturer Part #5708-NY
5 out of 5 Customer Rating
Brand image
KOHLER

Iron/Tones® 27 x 18-3/4 in. Cast Iron Single Bowl Drop-in and Undermount Kitchen Sink in Dune

  • Fast #
  • Part #K5708-NY
  • Item #7262411
  • Manufacturer Part #5708-NY
5 out of 5 Customer Rating

X Points

Color Finish Name: Dune Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Minimum base cabinet width 30" for top-mount installation
  • Minimum base cabinet width 33" for under-mount installation
  • Single bowl
  • Depth: 9"
  • No faucet holes
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-7/8 in
Length
27 in
Sink Bowl Size
24-5/16 in x 16-1/16 in x 9 in
Sink Depth
9-5/8 in
Sink Size, Overall
27 in x 18-3/4 in
Sink Size Range
26 in - 30.99 in
Width
18-3/4 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Iron/Tones®
Color Finish Category
Neutrals
Color Finish Name
Dune
Drain Location
Rear
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Drop-in, Undermount
Sink Material
Cast Iron
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.1
CSA Certified
CSA B45.2
IAPMO Listed
No
Origin
Domestic
UPC
885612587954