This product requires certification to purchase.

Overflow Cover in Matte Black

KOHLER

Iron Plains® Overflow Cover in Matte Black

  • Fast #
  • Part #K6324-BL
  • Item #10078182
  • Manufacturer Part #6324-BL
3.2 out of 5 Customer Rating
Brand image
KOHLER

Iron Plains® Overflow Cover in Matte Black

  • Fast #
  • Part #K6324-BL
  • Item #10078182
  • Manufacturer Part #6324-BL
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Conceals overflow drain while still allowing water to exit the sink
  • Available in five finishes to match faucets
  • For use with K-5400 Iron Plains bathroom sinks
  • Kohler finishes resist corrosion and tarnishing, exceeding industry standards for durability
  • Coordinates seamlessly with the Iron Plains Collection
  • Secure mounting assembly
  • Requires Certification

Documents

Dimensions & Measurements
Depth
13/16 in
Diameter
1-5/16 in
Height
1-5/16 in
Length
1-5/16 in
Width
1-5/16 in
Characteristics & Features
Collection
Iron Plains®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Material
Plastic
Warranty & Product Information
Application
Commercial
Product Type
Overflow Cover
Type
K6324-BL
UPC
195711046963