1.28 gpf Elongated Two Piece Toilet in White
Irvine® 1.28 gpf Elongated Two Piece Toilet in White
Product Details
This product includes
KOHLER 1.28 gpf Toilet Tank in White
Part #K20205-RA-0
KOHLER Elongated Toilet Bowl in White
Part #K20485-0
- Elongated bowl offers added room and comfort
- Skirted trapway simplifies cleaning
- Two-piece toilet
- CleanCoat technology inhibits the growth of water scale and mineral stains for improved ease of cleaning
- 1.28 gallons per flush (gpf)
- Right-hand Polished Chrome trip lever included
- Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
- Revolution 360 swirl flushing technology generates a forceful swirling motion to keep the bowl cleaner, longer
- Combination consists of the K-20485 bowl and K-20205-RA tank
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CSA Certified:
- CSA B651, CSA B45.1
- Collection:
- Irvine®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 31-7/16 in
- Toilet Bowl Height:
- 16-3/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 14-9/16 in