This product requires certification to purchase.

60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

KOHLER

Irvine™ 60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #K26071-RA-0
  • Item #10001004
  • Manufacturer Part #26071-RA-0
3.1 out of 5 Customer Rating
Brand image
KOHLER

Irvine™ 60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #K26071-RA-0
  • Item #10001004
  • Manufacturer Part #26071-RA-0
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Clean, crisp lines blend into soft angles to create a uniquely sophisticated bath that works with any décor
  • Integral lumbar support
  • Integral apron creates a clean, finished look
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
ASTM E162, ASTM E662
Application:
Residential
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
50 gal
Collection:
Irvine™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
21-1/4 in
Drain Included:
No
Drain Location:
Right
GSA Approved:
No
Height:
21-1/4 in
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Acrylic
NSF:
No
NSF Certified:
No
Number of Occupants:
1
Overall Height:
21-1/4 in
Overall Length:
60 in
Overall Width:
32 in
UL Listed:
No
UPC:
195711066091
Width:
32 in
cUPC Certified:
Yes