This product requires certification to purchase.

Left-Hand Trip Lever in Vibrant® Brushed Nickel

KOHLER

Irvine™ Left-Hand Trip Lever in Vibrant® Brushed Nickel

  • Fast #
  • Part #K21265-L-BN
  • Item #7848263
  • Manufacturer Part #21265-L-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Irvine™ Left-Hand Trip Lever in Vibrant® Brushed Nickel

  • Fast #
  • Part #K21265-L-BN
  • Item #7848263
  • Manufacturer Part #21265-L-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Left-hand trip lever
  • For use with the K-20450 and K-90098 Irvine™ toilets
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
K-20450, K-90098
CSA Certified:
CSA B651
Collection:
Irvine™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
13/16 in
Handle Material:
Metal
Handle Type:
Lever
Installation Type:
Fixture Mount
Length:
3-1/2 in
Material:
Metal
Trip Lever Location:
Left-Hand
UPC:
885612725493