This product requires certification to purchase.

Single Function Showerhead in Vibrant® Polished Nickel

KOHLER

Katalyst® Single Function Showerhead in Vibrant® Polished Nickel

  • Fast #
  • Part #K13696-SN
  • Item #4053120
  • Manufacturer Part #13696-SN
3.2 out of 5 Customer Rating
Brand image
KOHLER

Katalyst® Single Function Showerhead in Vibrant® Polished Nickel

  • Fast #
  • Part #K13696-SN
  • Item #4053120
  • Manufacturer Part #13696-SN
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 48
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Superior spray performance with Katalyst® air-induction spray technology delivers a luxurious and drenching "rain" experience
  • Optimized sprayface creates a denser uniform spray pattern for consistent coverage and feeling of warmth
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • Flow rate: 2.5 gpm
  • Kohler® finishes resist corrosion and tarnish
  • Requires Kohler® K-7392, Kohler® K-7394 or Kohler® K-7396 showerarm (sold separately)
  • Requires Certification
Dimensions & Measurements
Depth
2-3/4 in
Diameter
10 in
Faucet Connection Size
1/2 in
Height
2-3/4 in
Showerhead Flow Rate
2.5 gpm
Width
10 in
Characteristics & Features
Collection
Katalyst®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Faucet Material
Brass
Faucet Mount
Wall Mount
Shape
Square
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No
UPC
650531943514