Left-Hand Trip Lever in Vibrant Polished Nickel
Kelston® Left-Hand Trip Lever in Vibrant Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 300-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Left-hand trip lever
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- For use with Kohler® K-11452 and Kohler® K-11453 Kelston® Comfort Height® two-piece toilets
- Coordinates with other products in the Kelston® collection
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-11452 and K-11453 Comfort Height Two-piece Toilets
- CSA Certified:
- Yes
- Collection:
- Kelston®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Handle Type:
- Left Hand Trip Lever
- Length:
- 2-5/8
- Material:
- Brass
- Trip Lever Location:
- Left-Hand
- UPC:
- 650531624956
- WaterSense Labeled:
- No
- Width:
- 1-1/4