This product requires certification to purchase.

25 in. Dual Mount Neoroc Single Bowl Kitchen Sink in Matte Black

KOHLER

Kennon® 25 in. Dual Mount Neoroc Single Bowl Kitchen Sink in Matte Black

  • Fast #
  • Part #K28003-1-CM1
  • Item #7841445
  • Manufacturer Part #28003-1-CM1
4 out of 5 Customer Rating
Brand image
KOHLER

Kennon® 25 in. Dual Mount Neoroc Single Bowl Kitchen Sink in Matte Black

  • Fast #
  • Part #K28003-1-CM1
  • Item #7841445
  • Manufacturer Part #28003-1-CM1
4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 16
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 27-in minimum base cabinet width for under-mount or top-mount installation
  • Single bowl
  • 10-in depth
  • Includes one faucet hole on rear deck (three more faucet/accessory holes available for knockout)
  • Includes cutout templates
  • Includes K-80049 sink rack
  • KOHLER Neoroc composite is durable and built to withstand day-to-day tasks
  • Matte finish offers rich, dimensional color
  • Solid color throughout the sink
  • Heat resistant up to 750F
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-7/8 in
Length
25 in
Sink Bowl Size
16-15/16 in x 22-1/8 in x 10 in
Sink Depth
10-5/8 in
Sink Size Range
20 in - 25.99 in
Width
22 in
Characteristics & Features
Collection
Kennon®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Drain Location
Rear Center
Material Type
Quartz
Number of Bowls
1
Number of Holes
1 Hole
Shape
Rectangular
Sink Installation Type
Drop-in, Undermount, Dual Mount
Sink Material
Stone Composite
Warranty & Product Information
ADA Compliant
No
Application
Residential
CSA Certified
CSA B45.5
IAPMO Listed
Yes
Origin
Global
UPC
885612763068