This product requires certification to purchase.

60W 1?Light13.78in.WallSconceinPolishedChrome

KOHLER

Kernen™ 60W 1?Light13.78in.WallSconceinPolishedChrome

  • Fast #
  • Part #K32255-SC01-CPL
  • Item #10221560
  • Manufacturer Part #32255-SC01-CPL
5 out of 5 Customer Rating
Brand image
KOHLER

Kernen™ 60W 1?Light13.78in.WallSconceinPolishedChrome

  • Fast #
  • Part #K32255-SC01-CPL
  • Item #10221560
  • Manufacturer Part #32255-SC01-CPL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed in collaboration with Studio McGee
  • Tall, tapered milk glass shade perfectly diffuses the light to add an elegant warmth to your room
  • Requires bulb with candelabra (E12) base; B11 bulb recommended (sold separately)
  • Suitable for damp locations, per UL 1598
  • Includes installation hardware
  • Coordinates with other products in the Kernen collection
  • Requires Certification
Dimensions & Measurements
Depth
6-3/8 in
Diameter
5-1/8 in
Height
13-3/4 in
Length
6-1/2 in
Width
5-1/8 in
Characteristics & Features
Collection
Kernen™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Dimmable
No
Glass Type
Frosted
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B11
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Steel, Glass
Number of Lights
1
Wall Sconce Type
Swing Arm
Electrical & Operational Information
Power Source
Socket-based
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
CSA C22.2 No. 250.0
Type
K32255-SC01-CPL
UL Listed
UL 1598
UPC
195711117243