This product requires certification to purchase.

1.28 gpf Elongated Comfort Height Two Piece Toilet in White

KOHLER

Kingston™ 1.28 gpf Elongated Comfort Height Two Piece Toilet in White

  • Fast #
  • Part #KOH25077-RA-0
  • Item #7876261
  • Manufacturer Part #25077-RA-0
4.4 out of 5 Customer Rating
Brand image
KOHLER

Kingston™ 1.28 gpf Elongated Comfort Height Two Piece Toilet in White

  • Fast #
  • Part #KOH25077-RA-0
  • Item #7876261
  • Manufacturer Part #25077-RA-0
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Bowl Height Range
16-17 in
Depth
29-3/4 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
31-1/2 in
Toilet Bowl Height
16-1/2 in
Width
18-3/4 in
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Collection
Kingston™
Color Finish Category
Whites
Color Finish Name
White
Flush Type
Gravity
Material
Vitreous China
Tank Only
No
Toilet Type
Two Piece
Trip Lever Location
Right-Hand
Trip Lever Placement
Side
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Type
KOH25077-RA-0
UPC
885612760388