1.28 gpf Elongated Floor Mount Two Piece Toilet in White
Kingston™ 1.28 gpf Elongated Floor Mount Two Piece Toilet in White
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
KOHLER Elongated Floor Mount Toilet Bowl in White
Part #K25086-0
KOHLER 1.28 gpf Toilet Tank in White
Part #K25100-0
- Ideal for commercial installations
- Two-piece design
- Elongated bowl offers added room and comfort
- 1.28 gpf (4.8 lpf)
- Durable metal left-hand Polished Chrome trip lever
- 2-1/8-in (54 mm) fully glazed trapway
- Easy-to-service silicone sea
- Sanitary guard where bowl and tank meet for ease ofcleaning
- Encapsulated bolts prevent rust and corrosion
- Combination consists of the K-25086 bowl and K-25100 tank
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Kingston™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 29-7/8 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 29-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 29-7/8 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Pieces:
- 2 Piece
- Toilet Bowl Depth:
- 25 in
- Toilet Bowl Height:
- 14-1/2 in
- Toilet Bowl Length:
- 29-7/8 in
- Toilet Bowl Width:
- 11-1/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 18-3/4 in