This product requires certification to purchase.

Elongated Floor Mount Toilet Bowl in White

KOHLER

Kingston™ Elongated Floor Mount Toilet Bowl in White

  • Fast #
  • Part #K25086-0
  • Item #7730146
  • Manufacturer Part #25086-0
4.5 out of 5 Customer Rating
Brand image
KOHLER

Kingston™ Elongated Floor Mount Toilet Bowl in White

  • Fast #
  • Part #K25086-0
  • Item #7730146
  • Manufacturer Part #25086-0
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 18
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Efficient and durable for commercial applications
  • Elongated Bowl Only - Tank & Seat Sold Separately
  • Ideal for commercial installations.
  • Elongated bowl offers added room and comfort.
  • Combines with a K-25100, K-25100-RA, K-25100-T or K-25100-TR tank to create a complete K-25087, K-25087-RA, K-25087-T or K-25087-TR Kingston™ two-piece toilet.
  • Requires Certification

Documents

Dimensions & Measurements
Bowl Height Range
14-15 in
Depth
29-7/8 in
Height
14-1/2 in
Toilet Bowl Height
14-1/2 in
Toilet Bowl Length
29-7/8 in
Toilet Bowl Width
14-1/16 in
Toilet Rough-In
12 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Only
Yes
Bowl Shape
Elongated
Collection
Kingston™
Color Finish Category
Whites
Color Finish Name
White
Material
Vitreous China
Tank Only
No
Toilet Installation
Floor Mount
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
No
Application
Commercial
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
EPA Compliant
No
GSA Approved
No
IAPMO Listed
No
MA Approved
No
NSF Certified
No
UPC
885612747167