This product requires certification to purchase.

Elongated Wall Mount Toilet Bowl in White

KOHLER

Kingston™ Elongated Wall Mount Toilet Bowl in White

  • Fast #
  • Part #K84434-0
  • Item #10417889
  • Manufacturer Part #84434-0
5 out of 5 Customer Rating
Brand image
KOHLER

Kingston™ Elongated Wall Mount Toilet Bowl in White

  • Fast #
  • Part #K84434-0
  • Item #10417889
  • Manufacturer Part #84434-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Elongated bowl offers added room and comfort
  • Siphon jet
  • 1.28 or 1.6 gpf (4.8 or 6.0 lpf) depending on flushometer specified
  • 10-1/2 in x 7-7/8 in (267 x 200 mm) water surface
  • 1-1/2 in (38 mm) top spud
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Bowl Height Range
15-16 in
Depth
26-1/16 in
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Height
15 in
Length
26-1/16 in
Number of Pieces
1 Piece
Spud Size
1-1/2 in
Toilet Bowl Height
15 in
Toilet Bowl Width
15-9/16 in
Width
15-9/16 in
Included Components
Toilet Seat Included
Yes
Characteristics & Features
Bowl Shape
Elongated
Collection
Kingston™
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Siphon Jet
Material
Vitreous China
Toilet/Urinal Outlet
Wall
Toilet Installation
Wall Mount
Toilet Type
One Piece
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.19.2
CSA Certified
CSA B45.1
EPA Compliant
Yes
Type
K84434-0
WaterSense Labeled
Yes
UPC
195711132796