This product requires certification to purchase.

Elongated Wall Mount Toilet Bowl with Top Spud in White

KOHLER

Kingston® Elongated Wall Mount Toilet Bowl with Top Spud in White

  • Fast #
  • Part #K84325-0
  • Item #7942256
  • Manufacturer Part #84325-0
5 out of 5 Customer Rating
Brand image
KOHLER

Kingston® Elongated Wall Mount Toilet Bowl with Top Spud in White

  • Fast #
  • Part #K84325-0
  • Item #7942256
  • Manufacturer Part #84325-0
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Top spud: 1-1/2-in
  • Wall-mount installation
  • Bowl will perform at either 1.28 gpf or 1.6 gpf when paired with the proper flushometer
  • ADA compliant when installed at required height of 17" - 19" from floor to top of seat
  • Optimized bowl and fully glazed 2-1/8" trapway, provides both superior bulk and light waste performance
  • Refreshed bowl design provides fresh aesthetic for commercial applications
  • This product meets water savings requirements for California Energy Commission (CEC), CALGreen and Colorado SB 14-103
  • Toilet seat not included
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
14-15 in
Depth
26 in
Height
13-7/16 in
Length
26 in
Toilet Bowl Height
13-7/16 in
Toilet Bowl Length
26 in
Toilet Bowl Width
15-11/16 in
Width
15-11/16 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Only
Yes
Collection
Kingston®
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
Yes
Flush Type
Gravity
Material
Vitreous China
Spud Location
Top
Tank Only
No
Toilet/Urinal Outlet
Rear
Toilet Installation
Wall Mount
Toilet Seat Type
Open Front
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
EPA Compliant
Yes
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
NSF Certified
No
WaterSense Labeled
Yes
UPC
885612737373