This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet with Right-Hand Trip Lever and Tank Cover Locks

KOHLER

Kingston™ 1.28 gpf Elongated Two Piece Toilet with Right-Hand Trip Lever and Tank Cover Locks

  • Fast #
  • Part #K25087-TR-0
  • Item #7841431
  • Manufacturer Part #25087-TR-0
4.5 out of 5 Customer Rating
Brand image
KOHLER

Kingston™ 1.28 gpf Elongated Two Piece Toilet with Right-Hand Trip Lever and Tank Cover Locks

  • Fast #
  • Part #K25087-TR-0
  • Item #7841431
  • Manufacturer Part #25087-TR-0
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Efficient and durable for commercial applications
  • Ideal for commercial installations
  • Two-piece toilet
  • Elongated bowl offers added room and comfort
  • 1.28 gallons per flush (gpf)
  • Durable metal right-hand Polished Chrome trip lever included
  • 2-1/8-in fully glazed trapway
  • Tank locks included
  • Easy-to-service silicone seal
  • Sanitary guard where the bowl and tank meet for ease of cleaning
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Commercial
Bowl Height Range:
14-15 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
Kingston™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-3/4 in
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Handle Type:
Lever
Height:
29-11/25 in
Length:
29-13/16 in
Material:
Vitreous China
Toilet Bowl Height:
14-1/2 in
Toilet Installation:
Floor Mount
Toilet Type:
Two Piece
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
29-81/100 in