This product requires certification to purchase.

KINGSTON BOWL & MACH 1.0 DC

KOHLER

Kingston™ Ultra KINGSTON BOWL & MACH 1.0 DC

  • Fast #
  • Part #KPR84325-T4D-NA
  • Item #9721918
  • Manufacturer Part #PR84325-T4D-NA
4.4 out of 5 Customer Rating
Brand image
KOHLER

Kingston™ Ultra KINGSTON BOWL & MACH 1.0 DC

  • Fast #
  • Part #KPR84325-T4D-NA
  • Item #9721918
  • Manufacturer Part #PR84325-T4D-NA
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fixture and touchless flushometer combination is engineered for optimal performance
  • Elongated bowl offers added room and comfort
  • 2-1/8 in (54 mm) fully glazed trapway
  • 11 in x 8-1/4 in (279 mm x 210 mm) water surface
  • 1.28 gpf (4.8 lpf)
  • Flush valve activation distance is factory-set
  • No external flush volume adjustment ensures water conservation
  • 24-hour automatic sentinel flush keeps trapway fresh
  • Mechanical override enables flushometer to be used manually even during a power outage
  • Chloramine and chlorine resistance on all rubber components exposed to waterway
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.19.2
Collection:
Kingston™ Ultra
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Handle Type:
Touchless
Height:
31-7/8 in
Length:
26 in
Material:
Vitreous China
Toilet Type:
Two Piece
WaterSense Labeled:
Yes