12 in. Grab Bar in Polished Chrome
Kumin® 12 in. Grab Bar in Polished Chrome
Package Quantity Info:
Each: 1 Pallet: 288-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Template included for easy installation
- Available with traditional or transitional styling
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- Base Plate Height:
- 2-9/16 in
- Brand Model Compatibility:
- K-23729 Stainless Steel Cleaner
- CARB OTC LEED Compliant:
- No
- Collection:
- Kumin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-1/4 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-9/16 in
- IAPMO Listed:
- No
- Length:
- 12 in
- Material:
- Stainless Steel, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-3/4 in
- UPC:
- 885612770028
- Width:
- 12 in