Wall Toilet Tissue Holder in Vibrant® Brushed Nickel
Kumin® Wall Toilet Tissue Holder in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Pallet: 768-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Coordinates with other products in the Kumin® collection
- Pivoting holder makes changing toilet tissue quick and simple
- Premium metal construction for durability
- KOHLER finishes resist corrosion and tarnish
- Mounting hardware and installation template included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-13/16
- CARB OTC LEED Compliant:
- No
- Collection:
- Kumin®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 1-3/4
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-7/8
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 8-1/4
- Material:
- Brass, Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- Yes
- Projection:
- 2-7/8
- UPC:
- 885612770257
- Width:
- 6-1/2