This product requires certification to purchase.

Large Serving Tray in Walnut

KOHLER

Large Serving Tray in Walnut

  • Fast #
  • Part #K37916-WAL-NA
  • Item #12172871
  • Manufacturer Part #37916-WAL-NA
5 out of 5 Customer Rating
Brand image
KOHLER

Large Serving Tray in Walnut

  • Fast #
  • Part #K37916-WAL-NA
  • Item #12172871
  • Manufacturer Part #37916-WAL-NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with Synthos kitchen sinks
  • 17-5/16" x 11-5/8" x 1" (440 x 295 x 25 mm)
  • Removable silicone mat is dishwasher-safe
  • Requires Certification

Documents

Dimensions & Measurements
Depth
17-3/8 in
Height
1 in
Length
17-9/25 in
Width
11-1/2 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel, Silicone, Walnut
Warranty & Product Information
Type
K37916-WAL-NA
UPC
195711268839