This product requires certification to purchase.

1.0/1.28 gpf Dual Flush Elongated One Piece Smart Toilet in White

KOHLER

Leap™ 1.0/1.28 gpf Dual Flush Elongated One Piece Smart Toilet in White

  • Fast #
  • Part #K28529-0
  • Item #11458220
  • Manufacturer Part #28529-0
5 out of 5 Customer Rating
Brand image
KOHLER

Leap™ 1.0/1.28 gpf Dual Flush Elongated One Piece Smart Toilet in White

  • Fast #
  • Part #K28529-0
  • Item #11458220
  • Manufacturer Part #28529-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Slim, contemporary one-piece smart toilet with integrated personal cleansing
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Dual-flush offers a choice of 1.0 or 1.28 gpf (3.4 or 4.8 lpf)
  • Fully skirted trapway simplifies cleaning
  • Easy installation system provides a simple solution for skirted toilets
  • Quiet-Close™ elongated lid and seat prevents slamming
  • Stainless steel wand offers adjustable spray shape, position, water pressure, temperature, pulsate, and oscillate functions
  • Front and rear wash modes provide warm water for cleansing
  • Self-cleaning function uses UV light to automatically clean the wand surfaces
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
16-17 in
Depth
26-13/16 in
Flow Rate
1.0 gpf/1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
20 in
Length
26-13/16 in
Number of Pieces
1 Piece
Toilet Bowl Height
16-7/16 in
Toilet Rough-In
12 in
Trap Size
2 in
Width
14-1/2 in
Included Components
Toilet Seat Included
Yes
Characteristics & Features
Bowl Shape
Elongated
Collection
Leap™
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
Yes
Seat Features
Heated Seat, Soft Close Lid, Touchless Flush
Toilet Installation
Floor Mount
Toilet Seat Shape
Elongated
Toilet Type
One Piece
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.19.2, ASME A112.4.2, ASME A112.19.14
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B45.16, CSA C22.2 No. 14, CSA C22.2 No. 68, CSA B651
IAPMO Listed
Yes
Type
K28529-0
WaterSense Labeled
Yes
UPC
195711189318