This product requires certification to purchase.

1.0/1.28 gpf Dual Flush Elongated One Piece Smart Toilet

KOHLER

Leap Lite 1.0/1.28 gpf Dual Flush Elongated One Piece Smart Toilet

  • Fast #
  • Part #K32847-0
  • Item #12190691
  • Manufacturer Part #32847-0
5 out of 5 Customer Rating
Brand image
KOHLER

Leap Lite 1.0/1.28 gpf Dual Flush Elongated One Piece Smart Toilet

  • Fast #
  • Part #K32847-0
  • Item #12190691
  • Manufacturer Part #32847-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Covered under Kohler's 3 year limited warranty
  • Coordinates with products from the Leap line seamlessly
  • One-piece configuration provides a uniform look and simplifies installation
  • Installs in a floor mounted configuration
  • Elongated bowl provides extra comfort, extending out an extra 1-1/2" compared to a round configuration
  • Constructed of vitreous china ensuring durability and dependability
  • Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
  • Toilet seat included with this product
  • WaterSense certified - toilet uses 20% less water than the current standard while maintaining superior performance
  • All hardware required for installation is included
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
17 in+
Depth
26-13/16 in
Flow Rate
1.0 gpf/1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
20-5/8 in
Length
14-1/2 in
Toilet Bowl Height
17 in
Toilet Rough-In
12 in
Trap Size
2 in
Width
14-1/2 in
Included Components
Toilet Seat Included
Yes
Characteristics & Features
Bowl Shape
Elongated
Collection
Leap Lite
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
Yes
Flush Type
Pressure
Material
Vitreous China
Proposition 65
WARNING: Cancer and Reproductive Harm v www.P65Warnings.ca.gov
Seat Features
Heated Seat
Toilet Installation
Floor Mount
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Toilet Type
One Piece
Trip Lever Location
Top
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Type
K32847-0
WaterSense Labeled
Yes
UPC
195711189325